Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.500x1 3/4 L, PK5
Mfr # WWGCLPZBP071
Zoro # G1575332
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP071
- Zoro # G1575332
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Overall Length | 1-3/4" |
Maximum Usable Length | 1 33/64 in |
Pin Diameter | 1/2 in |
Shank Length | 1 3/4 in |
Head Diameter | 5/8 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.075.0200)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.120.1000)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 6 in L (UST235852)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 (WWGCLPZBP078)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK5 (WWGCLPZBP076)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT 1/4x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-047)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPSBPS-056)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/8" (RF259)
- Zoro Select Clevis Pins