Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.500x1 27/64, PK10
Mfr # WWG-CLPZ-096
Zoro # G2491684
product price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-096
- Zoro # G2491684
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 3/16 in |
Fastener Length | 1 27/64 in |
Length | 1 27/64 in |
Overall Length | 1-27/64" |
Head Diameter | 5/8 in |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 1 3/16 in |
Shank Length | 1 27/64 in |
Pin Diameter | 1/2 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 3/16 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 27/64 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40303)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50445)
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.180.0120)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51205.100.0001)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPSBPS-056)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x3/4 L, PK25 (WWG-CLPZ-176)
- MIDWEST FASTENER 7/16" x 3" 18-8 Stainless Steel Universal Clevis Pins 3PK (74985)
- Zoro Select Clevis Pins