Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.375 x3/4 L, PK25
Mfr # WWG-CLPZ-186
Zoro # G2372325
product price: $6.19
/pk 25, $0.25/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-186
- Zoro # G2372325
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 33/64 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Length | 3/4 in |
Shank Length | 3/4 in |
Maximum Hole Size | 0.166 in |
Maximum Usable Length | 33/64 in |
Head Diameter | 33/64 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK (1GB17)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/8 L, PK25 (WWG-CLPZ-188)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/4 L, PK25 (WWG-CLPZ-189)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0112)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- Zoro Select Clevis Pins