Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.312x1 3/4 L, PK25
Mfr # WWG-CLPZ-182
Zoro # G3203611
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-182
- Zoro # G3203611
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1 17/32 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Overall Length | 1-3/4" |
Maximum Usable Length | 1 17/32 in |
Maximum Hole Size | 0.15 in |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Shank Length | 1 3/4 in |
Pin Diameter | 5/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 17/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04104.112.1000)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (CG-175SJ)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK25 (WWG-CLPZ-180)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x7/8 L, PK25 (WWG-CLPZ-164)
- Zoro Select Clevis Pins