Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.312x1 1/4 L, PK25
Mfr # WWG-CLPZ-180
Zoro # G0308445
original price:
$7.69
10% off
new price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-180
- Zoro # G0308445
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1 1/32 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 1-1/4" |
Shank Length | 1 1/4 in |
Maximum Hole Size | 0.15 in |
Maximum Usable Length | 1 1/32 in |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Pin Diameter | 5/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 1/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK (ZA0208-AL28)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31070)
- ZORO SELECT Hex Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55080.060.0001)
- ZORO SELECT Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11612.050.0001)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x1/2 L, PK25 (WWG-CLPZ-175)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK25 (WWG-CLPZ-181)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Precision Clevis Pin 2-15/16 Usable Lg (PIN30100152-BX)
- Zoro Select Clevis Pins