Shop All Clevis Pins
Zoro Select
Clevis Pin, Zinc, 0.187x1 1/4 L, PK25
Mfr # WWG-CLPZ-157
Zoro # G0434567
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-157
- Zoro # G0434567
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 7/64 in |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Length | 1 1/4 in |
Shank Length | 1 1/4 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 1 7/64 in |
Minimum Hole Size | 0.088 in |
Pin Diameter | 3/16 in |
Maximum Hole Size | 0.103 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 7/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-5-CR)
- ZORO SELECT Fully Threaded Stud, 1-3/4"-12, 6 ft, Steel, Grade 8, Plain Finish (2026070)
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF161208GR)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x5/8 L, PK25 (WWG-CLPZ-154)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0250)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 1/4 InL (WWG-CLPSBPS-071)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-CLPZ-225)
- Zoro Select Clevis Pins