Shop All Clevis Pins
Zoro Select
Clevis Pin, Universal, 0.375x4 In, PK10
Mfr # WWG-CLPUZ-022
Zoro # G1248222
product price: $11.49
/pk 10, $1.15/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPUZ-022
- Zoro # G1248222
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Pin Diameter | 3/8 in |
Head Diameter | 1/2 in |
Minimum Usable Length | 2 19/64 in |
Maximum Hole Size | 0.15 in |
Minimum Hole Size | 0.135 in |
Shank Length | 4 in |
Maximum Usable Length | 3 51/64 in |
Description
Clevis Pin, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1/2 in, Minimum Usable Length 2 19/64 in, Maximum Usable Length 3 51/64 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HU-0437USSHZYBAGGR)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121130)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- ZORO SELECT Clevis Pin, Universal, 0.375x1 1/2 In, PK10 (WWG-CLPUZ-017)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3013812-BX)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3013814-BX)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0075)
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- Zoro Select Clevis Pins