Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 7/8 in. dia.
Mfr # U39797.087.0400
Zoro # G3393680
original price:
$5.49
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.087.0400
- Zoro # G3393680
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 7/8 in |
Fastener Length | 4 in |
Length | 4 in |
Maximum Hole Size | 0.203 in |
Shank Length | 4 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 in |
Minimum Hole Size | 0.198 in |
Pin Diameter | 7/8 in |
Maximum Usable Length | 3 45/64 in |
Head Diameter Tolerance | +/-0.01 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.500x4 In (1BAJ6)
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Precision Clevis Pin 1-3/8 Usable Lg (PIN3013826)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL (WWG-CLPSBPS-073)
- HHIP 0.180" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0180)
- Zoro Select Clevis Pins