Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/16 in. dia., PK25
Mfr # U39798.031.0250
Zoro # G3393017
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.031.0250
- Zoro # G3393017
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5/16 in |
Length | 2 1/2 in |
Dimensional Standards | ASME B18.8.1 |
Shank Length | 2 1/2 in |
Minimum Hole Size | 0.135 in |
Head Diameter | 7/16 in |
Maximum Usable Length | 2 9/32 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Pin Diameter | 5/16 in |
Maximum Hole Size | 0.141 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 2 9/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16180.050.0150)
- KOHLER Washer Flat 13/32 (270889)
- RECOIL Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (28123)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive 1/4in-20 X 1in Zinc Plated Steel 100PK (9009516)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0400)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0300)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- ZORO SELECT Clevis Pin, Stl, Znc, 3/8x3/4 L, PK5 (WWGCLPZBP080)
- Zoro Select Clevis Pins