Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 5/16 in. dia., PK25
Mfr # U39798.031.0075
Zoro # G3393111
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.031.0075
- Zoro # G3393111
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 3/4 in |
Length | 3/4 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Pin Diameter | 5/16 in |
Head Diameter | 7/16 in |
Shank Length | 3/4 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.141 in |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 17/32 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 17/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0200)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3380S)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.100.0030)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.025.0300)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0150)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0200)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Clevis Pin, Steel, 0.438x1 3/16 In, PK25 (WWG-CLPSAE-005)
- ZORO SELECT Precision Clevis Pin 2-15/16 Usable Lg (PIN30100152-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/2 InL (WWG-CLPSBPS-068)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- Zoro Select Clevis Pins