Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39798.075.0500
Zoro # G2527668
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.075.0500
- Zoro # G2527668
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 5 in |
Length | 5 in |
Maximum Hole Size | 0.156 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Maximum Usable Length | 4 49/64 in |
Shank Length | 5 in |
Pin Diameter | 3/4 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.151 in |
Head Diameter | 1 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.019.0125)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HF08100500-010P2)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Plain Finish (U20200.150.2400)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0400)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0250)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0375)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0200)
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 1/4 L, PK5 (WWG-CLPSBPS-051)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0150)
- ZORO SELECT Clevis Pin, Hdlss, 5/16 x1 3/32L, w/2 Rings (WWG-HLPGRR-031)
- Zoro Select Clevis Pins