Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0300
Zoro # G3393769
original price:
$5.29
21% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.075.0300
- Zoro # G3393769
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 3 in |
Length | 3 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.156 in |
Shank Length | 3 in |
Maximum Usable Length | 2 49/64 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Pin Diameter | 3/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 40 mm L, 10 PK (FBMHEXB812540P10)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62073)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53615)
- MIDWEST FASTENER Hex Nut, M14-2, Steel, Class 8, Zinc Plated, 6 PK (31007)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0275)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3011236)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0250)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3011212)
- Zoro Select Clevis Pins