Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/4 in. dia.
Mfr # U39797.075.0200
Zoro # G3393796
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.075.0200
- Zoro # G3393796
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Fastener Length | 2 in |
Length | 2 in |
Head Diameter | 1 in |
Shank Length | 2 in |
Pin Diameter | 3/4 in |
Maximum Usable Length | 1 49/64 in |
Head Diameter Tolerance | +0.01/-0.002 in |
Maximum Hole Size | 0.156 in |
Minimum Hole Size | 0.151 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 1 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.002 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #3-48 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930475)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0125)
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ZORO SELECT Clevis Pin, Steel, 0.438x1 3/16 In, PK25 (WWG-CLPSAE-005)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK10 (WWGCLPZBP043)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- Zoro Select Clevis Pins