Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 3/16 in. dia., PK25
Mfr # U39798.018.0200
Zoro # G3393321
product price: $6.35
/pk 25, $0.25/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.018.0200
- Zoro # G3393321
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Maximum Hole Size | 0.094 in |
Shank Length | 2 in |
Minimum Hole Size | 0.088 in |
Pin Diameter | 3/16 in |
Maximum Usable Length | 1 55/64 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 5/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 55/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Torx Drive, 10 PK (36911)
- ZORO SELECT #10-24 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0037)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1420MPP188)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0175)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0250)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0250)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- Zoro Select Clevis Pins