Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1/4 in. dia., PK25
Mfr # U39798.025.0400
Zoro # G3393139
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.025.0400
- Zoro # G3393139
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 4 in |
Length | 4 in |
Minimum Hole Size | 0.088 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.094 in |
Pin Diameter | 1/4 in |
Head Diameter | 3/8 in |
Shank Length | 4 in |
Maximum Usable Length | 3 55/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 3 55/64 in, Maximum Hole Size 0.094 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45670)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3 in Shoulder Lg, Alloy Steel (U07111.062.0300)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK25 (WWG-CLPZ-162)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- Zoro Select Clevis Pins