Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39798.100.0800
Zoro # G2527659
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U39798.100.0800
- Zoro # G2527659
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 8 in |
Length | 8 in |
Pin Diameter | 1 in |
Head Diameter Tolerance | +/-0.006 in |
Maximum Hole Size | 0.203 in |
Minimum Hole Size | 0.198 in |
Head Diameter | 1 3/16 in |
Shank Length | 8 in |
Maximum Usable Length | 7 45/64 in |
Dimensional Standards | ASME B18.8.1 |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 7 45/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.006 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01210.080.0070)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.030.0016)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.50, Plain 18-8 Stainless Steel (3520-10.00K)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0225)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1/2L, PK5 (WWG-CLPSBPS-048)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Steel, 0.438x1 3/16 In, PK25 (WWG-CLPSAE-005)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 1/2 In, PK25 (WWG-CLPZ-057)
- Zoro Select Clevis Pins