Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0262
Zoro # G3393647
original price:
$6.32
9% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.100.0262
- Zoro # G3393647
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 2 5/8 in |
Length | 2 5/8 in |
Head Diameter Tolerance | +/-0.01 in |
Maximum Hole Size | 0.203 in |
Maximum Usable Length | 2 21/64 in |
Minimum Hole Size | 0.198 in |
Pin Diameter | 1 in |
Head Diameter | 1 3/16 in |
Dimensional Standards | ASME B18.8.1 |
Shank Length | 2 5/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 2 21/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 2 5/8 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- ZORO SELECT Coupling Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250383BG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09096)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.3600)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/4 InL (WWG-CLPSBPS-067)
- ZORO SELECT Clevis Pin, Zinc, 0.312 x3/4 L, PK25 (WWG-CLPZ-176)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0550)
- Zoro Select Clevis Pins