Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1 in. dia.
Mfr # U39797.100.0250
Zoro # G3393656
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.100.0250
- Zoro # G3393656
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Fastener Length | 2 in |
Length | 2 1/2 in |
Minimum Hole Size | 0.198 in |
Shank Length | 2 1/2 in |
Head Diameter Tolerance | +/-0.006 in |
Maximum Usable Length | 2 13/64 in |
Head Diameter | 1 3/16 in |
Dimensional Standards | ASME B18.8.1 |
Pin Diameter | 1 in |
Maximum Hole Size | 0.203 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 2 13/64 in, Maximum Hole Size 0.203 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 2 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.006 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0100)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931323)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS101)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.375x1 1/2 In (1BUB2)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0300)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- Zoro Select Clevis Pins