Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/4 in. dia.
Mfr # U39797.125.0500
Zoro # G3393489
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.125.0500
- Zoro # G3393489
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Fastener Length | 5 in |
Length | 5 in |
Pin Diameter | 1 1/4 in |
Head Diameter Tolerance | +/-0.15 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 1 1/2 in |
Maximum Hole Size | 0.25 in |
Maximum Usable Length | 4 3/8 in |
Minimum Hole Size | 0.245 in |
Shank Length | 5 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.15 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.080.0010)
- ZORO SELECT #6-32 x 3/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0037)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK (53948)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.025.0100)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0800)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 3/4 L, PK10 (WWG-CLPZ-221)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0400)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK10 (WWGCLPZBP053)
- Zoro Select Clevis Pins