Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 1-1/2 in. dia.
Mfr # U39797.150.0300
Zoro # G3393455
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39797.150.0300
- Zoro # G3393455
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/2 in |
Fastener Length | 3 in |
Length | 3 in |
Head Diameter | 2 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.25 in |
Minimum Hole Size | 0.245 in |
Shank Length | 3 in |
Maximum Usable Length | 2 1/2 in |
Head Diameter Tolerance | +/-0.02 in |
Pin Diameter | 1 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Ungraded, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 2 1/2 in, Maximum Hole Size 0.25 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.02 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (U04035.050.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07415.037.0150)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (60094)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0400)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0600)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 In, PK5 (1WGV3)
- ZORO SELECT Precision Clevis Pin 20 Usable Lg (PIN302M8X25)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- HHIP 0.204" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0204)
- Zoro Select Clevis Pins