Shop All Clevis Pins
Zoro Select
Clevis Pin, Steel, 0.437x2 1/4 In, PK10
Mfr # 1WGH9
Zoro # G1153975
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1WGH9
- Zoro # G1153975
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Length | 2 1/4 in |
Head Diameter | 9/16 in |
Head Diameter Tolerance | +0.010/-0.008 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Shank Length | 2 1/4 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 7/16 in |
Maximum Usable Length | 2 1/64 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.008 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 50 PK (M01200.080.0110)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07410.025.0300)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/8 in, Zinc Plated Round Head Square Drive, 4000 PK (455989)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0150)
- ZORO SELECT 5/16x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-056)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x5 In (WWG-CLPZ-146)
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0125)
- ZORO SELECT 1/2x1-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-067)
- ZORO SELECT 1/4x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-045)
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- Zoro Select Clevis Pins