Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.500x4 L, PK5
Mfr # WWGCLPZBP078
Zoro # G2227075
original price:
$13.97
33% off
new price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWGCLPZBP078
- Zoro # G2227075
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Overall Length | 4" |
Length | 4 in |
Shank Length | 4 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 3 49/64 in |
Head Diameter | 5/8 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headless, Head Diameter 5/8 in, Maximum Usable Length 3 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 75 PK (B04114.062.0300)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/4 in Shaft Dia, 4 PK (32136)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK5 (WWGCLPZBP075)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/4 L, PK5 (WWGCLPZBP073)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/4 L, PK5 (WWGCLPZBP069)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0200)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 In, PK10 (WWG-CLPUZ-020)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0100)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x2 L, PK5 (WWG-CLPSBPS-053)
- Zoro Select Clevis Pins