Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Zinc, 0.187x1 L, PK25
Mfr # WWG-CLPZ-156
Zoro # G1019261
original price:
$5.99
10% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-156
- Zoro # G1019261
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 55/64 in |
Fastener Length | 1 in |
Overall Length | 1" |
Length | 1 in |
Maximum Hole Size | 0.103 in |
Pin Diameter | 3/16 in |
Shank Length | 1 in |
Maximum Usable Length | 55/64 in |
Minimum Hole Size | 0.088 in |
Head Diameter | 5/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 55/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS THREADING NUTS ASSORTMNT (AVFP-252)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain 65 mm Length (UST176285)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650527)
- ZORO SELECT Clevis Pin, Stl, 3/16x1/2 L, PK25 (WWG-CLPZ-241)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- ZORO SELECT Clevis Pin, Stl, 3/16x3 L, PK25 (WWG-CLPZ-242)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0112)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Precision Clevis Pin 4-3/8 Usable Lg (PIN30101280-BX)
- Zoro Select Clevis Pins