Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc Plated, 1x5 In
Mfr # WWG-CLPZ-143
Zoro # G0761774
original price:
$11.89
10% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-143
- Zoro # G0761774
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 4 45/64 in |
Fastener Length | 5 in |
Overall Length | 5" |
Length | 5 in |
Shank Length | 5 in |
Pin Diameter | 1 in |
Head Diameter Tolerance | +/-0.006 in |
Maximum Usable Length | 4 45/64 in |
Maximum Hole Size | 0.213 in |
Outside Diameter Tolerance | -0.004/-0.009 in |
Head Diameter | 1 11/64 in |
Minimum Hole Size | 0.0198 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 11/64 in, Maximum Usable Length 4 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.0198 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.006 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0505-EA-250)
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK (UST236050)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4 in, Zinc Plated Hex Hex Drive (01319)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 27/64, PK10 (WWG-CLPZ-096)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0175)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-195)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0262)
- ZORO SELECT 5/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-055)
- Zoro Select Clevis Pins