Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.500x5 In
Mfr # WWG-CLPZ-152
Zoro # G1088911
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-152
- Zoro # G1088911
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/2 in |
Usable Length | 4 3/8 in |
Fastener Length | 5 in |
Overall Length | 5" |
Length | 5 in |
Maximum Hole Size | 0.26 in |
Head Diameter | 2 in |
Shank Length | 5 in |
Maximum Usable Length | 4 3/8 in |
Outside Diameter Tolerance | +/-0.02 in |
Minimum Hole Size | 0.245 in |
Head Diameter Tolerance | +/-0.02 in |
Pin Diameter | 1 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.02 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- ZORO SELECT #6-32 x 7/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.013.0043)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Clevis Pin, Universal, 0.250x1 In, PK10 (WWG-CLPUZ-004)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x2 In L (WWG-CLPZ-231)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0350)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK25 (WWG-CLPZ-167)
- Zoro Select Clevis Pins