Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.500x4 In
Mfr # WWG-CLPZ-151
Zoro # G3311691
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-151
- Zoro # G3311691
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/2 in |
Usable Length | 3 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Pin Diameter | 1 1/2 in |
Maximum Hole Size | 0.26 in |
Maximum Usable Length | 3 3/8 in |
Head Diameter | 2 in |
Outside Diameter Tolerance | +/-0.02 in |
Head Diameter Tolerance | +/-0.02 in |
Minimum Hole Size | 0.245 in |
Shank Length | 4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 2 in, Maximum Usable Length 3 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.02 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 12mm L, Rubber, 10 PK (39468)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04160.043.0175)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0100)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0112)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- HHIP 0.651" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0651)
- Zoro Select Clevis Pins