Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Zinc, 1.250x4 In
Mfr # WWG-CLPZ-148
Zoro # G2368125
original price:
$16.59
10% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPZ-148
- Zoro # G2368125
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/4 in |
Usable Length | 3 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Maximum Hole Size | 0.26 in |
Pin Diameter | 1 1/4 in |
Minimum Hole Size | 0.245 in |
Head Diameter Tolerance | +/-0.015 in |
Outside Diameter Tolerance | +/-0.02 in |
Head Diameter | 1 31/64 in |
Maximum Usable Length | 3 3/8 in |
Shank Length | 4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 31/64 in, Maximum Usable Length 3 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +/-0.015 in, Outside Diameter Tolerance +/-0.02 in, Manufacturer Location Globally Sourced, Pin Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 600 PK (B01200.037.0075)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Zinc Plated Finish (2333)
- 80/20 Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (11-6042)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x5 In (WWG-CLPZ-149)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x6 In (WWG-CLPZ-150)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0062)
- ZORO SELECT Clevis Pin, Steel, 0.625x1 39/64, PK10 (WWG-CLPSAE-0625)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Precision Clevis Pin 20 Usable Lg (PIN302M8X25)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-007)
- Zoro Select Clevis Pins