Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Plain, 1.125x5 In
Mfr # 1BAH5
Zoro # G2782254
original price:
$18.25
30% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1BAH5
- Zoro # G2782254
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/8 in |
Usable Length | 4 3/8 in |
Fastener Length | 5 in |
Length | 5 in |
Overall Length | 5" |
Head Diameter | 1 3/8 in |
Shank Length | 5 in |
Pin Diameter | 1 1/8 in |
Maximum Usable Length | 4 3/8 in |
Maximum Hole Size | 0.26 in |
Minimum Hole Size | 0.245 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/8 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (357588-100)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- ZORO SELECT Weld Stud, Adhesive Backed, Nylon, Plain Finish, 25 PK (011032ABTS100)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length, 100 PK (0604CSSS)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x4 In (1BAH3)
- ZORO SELECT Clevis Pin, Stainless, 0.200x1/2 In, PK10 (1WGF8)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0275)
- HHIP 0.143" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0143)
- Zoro Select Clevis Pins