Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Plain, 1.125x4 In
Mfr # 1BAH3
Zoro # G0375837
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1BAH3
- Zoro # G0375837
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 1 1/8 in |
Usable Length | 3 3/8 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Shank Length | 4 in |
Minimum Hole Size | 0.245 in |
Maximum Usable Length | 3 3/8 in |
Maximum Hole Size | 0.26 in |
Head Diameter | 1 3/8 in |
Pin Diameter | 1 1/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/8 in, Maximum Usable Length 3 3/8 in, Maximum Hole Size 0.26 in, Minimum Hole Size 0.245 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07358)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP223)
- ZORO SELECT Sheet Metal Screw, M6.3 x 25 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK (5955PK)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x5 In (1BAH5)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 1/2 In L (WWG-CLPZ-233)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0350)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3011228)
- Zoro Select Clevis Pins