Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, Plain, 0.750x4 In
Mfr # 1WGW6
Zoro # G1172394
original price:
$7.22
14% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1WGW6
- Zoro # G1172394
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 3 49/64 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Shank Length | 4 in |
Head Diameter | 1 in |
Maximum Usable Length | 49/64 in |
Maximum Hole Size | 0.166 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +0.010/-0.002 in |
Pin Diameter | 3/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.002 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0075)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1 in Overall Lg, 5/8 in Inside Dia (71968)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 100PK (50272)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77502)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 In, PK5 (1WGV3)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x3 3/4 In, PK5 (1WGW4)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0600)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0250)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 (WWG-CLPS-135)
- Zoro Select Clevis Pins