Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, 0.750x3 3/4 In, PK5
Mfr # 1WGW4
Zoro # G2280171
original price:
$15.89
10% off
new price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1WGW4
- Zoro # G2280171
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 3 33/64 in |
Fastener Length | 3 3/4 in |
Overall Length | 3-3/4" |
Length | 3 3/4 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Pin Diameter | 3/4 in |
Shank Length | 3 3/4 in |
Head Diameter | 1 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 3 33/64 in |
Head Diameter Tolerance | +0.010/-0.002 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.002 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (MPPD060120-1000P)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-26)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- MIDWEST FASTENER M6-1.00 x 25 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51511)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 In, PK5 (1WGV3)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5 (1WGV7)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0175)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- Zoro Select Clevis Pins