Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, 0.750x2 3/4 In, PK5
Mfr # 1WGV7
Zoro # G1435235
original price:
$18.47
26% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1WGV7
- Zoro # G1435235
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 2 33/64 in |
Fastener Length | 2 3/4 in |
Length | 2 3/4 in |
Overall Length | 2-3/4" |
Shank Length | 2 3/4 in |
Pin Diameter | 3/4 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Maximum Usable Length | 2 33/64 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 1 in |
Head Diameter Tolerance | +0.010/-0.002 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.002 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD040700-010P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK (WSM-237)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-224)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 In, PK5 (1WGV3)
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x3 3/4 In, PK5 (1WGW4)
- ZORO SELECT Clevis Pin, Steel, 0.438x1 3/16 In, PK25 (WWG-CLPSAE-005)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015828-BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0225)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3021818)
- Zoro Select Clevis Pins