Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, Steel, 0.562x2 In, PK10
Mfr # 1WGR6
Zoro # G0395211
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 1WGR6
- Zoro # G0395211
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 9/16 in |
Usable Length | 1 49/64 in |
Fastener Length | 2 in |
Length | 2 in |
Overall Length | 2" |
Shank Length | 2 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Outside Diameter Tolerance | -0.005/-0.010 in |
Pin Diameter | 9/16 in |
Maximum Usable Length | 1 3/4 in |
Head Diameter | 51/64 in |
Head Diameter Tolerance | +0.010/-0.008 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 51/64 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Head Diameter Tolerance +0.010/-0.008 in, Outside Diameter Tolerance -0.005/-0.010 in, Manufacturer Location Globally Sourced, Pin Diameter 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, M16-1.50, Nickel Plated Brass, Nickel (10063142)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0250)
- ZORO SELECT M5-0.80 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.050.0010)
- FPC 25PK Short SS Rivet (FPC42SS)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 1/2 L, PK10 (WWG-CLPZ-220)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0175)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0100)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0250)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0600)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- Zoro Select Clevis Pins