Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL
Mfr # WWG-CLPSBPS-073
Zoro # G1240425
original price:
$5.29
9% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSBPS-073
- Zoro # G1240425
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 1 33/64 in |
Pin Diameter | 1/2 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, 18-8 Stainless Steel, Plain, 2 PK (40576)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60582)
- DANCO Faucet Washer Flat 3/8L (88576)
- HHIP 0.257" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0257)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 3/4 InL (WWG-CLPSBPS-077)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 3 In L (WWG-CLPSBPS-078)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 4 In L (WWG-CLPSBPS-080)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L (WWG-CLPS-147)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10 (WWG-CLPZ-091)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0100)
- Zoro Select Clevis Pins