Shop All Clevis Pins
Zoro Select
Clevis Pin, Std, 18-8, 0.437 In x1 1/2 In L
Mfr # WWG-CLPS-147
Zoro # G1072364
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-147
- Zoro # G1072364
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 1 17/64 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Maximum Usable Length | 1 17/64 in |
Pin Diameter | 7/16 in |
Maximum Hole Size | 0.166 in |
Head Diameter | 33/64 in |
Shank Length | 1 1/2 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01010.062.0250)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- BOSTITCH Collated Siding Nail, 2 in L, Thickcoat Galvanized, Flat Head, 15 Degrees, 3600 PK (C6R90BDG)
- L.H. DOTTIE #10-32 x 3/8 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS103238)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0112)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 29/32L, w/2 Rings (WWG-HLPGRR-045)
- Zoro Select Clevis Pins