Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 3/16x1-1/2in, PK10
Mfr # WWG-CLPCZ-002
Zoro # G8509121
original price:
$11.50
14% off
new price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-002
- Zoro # G8509121
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 5/16 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Head Diameter Tolerance | +/-0.01 in |
Shank Length | 1 1/2 in |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 1 5/16 in |
Outside Diameter Tolerance | -0.002/-0.007 in |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 5/16 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04100.056.0225)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0010)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0404-EA-250)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 2 in., PK10 (WWG-CLPCZ-003)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK5 (WWGCLPZBP060)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x1 L, PK25 (WWG-CLPZ-187)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 3/8 L, PK5 (WWG-CLPS-132)
- Zoro Select Clevis Pins