Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 1/4 x 2 in., PK10
Mfr # WWG-CLPCZ-007
Zoro # G8509173
original price:
$12.19
14% off
new price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-007
- Zoro # G8509173
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 1 3/4 in |
Fastener Length | 2 in |
Overall Length | 2" |
Length | 2 in |
Maximum Usable Length | 1 3/4 in |
Pin Diameter | 1/4 in |
Shank Length | 2 in |
Head Diameter | 3/8 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Carbon Steel |
Fastener Finish | Zinc |
Type | Cotterless |
Item | Clevis Pin |
Material | Steel |
Finish | Zinc Plated |
Head Type | Headed |
Product Type | Cotterless Clevis Pin |
Material Grade/Class | Grade 1010/Grade 1018 |
Manufacturer Location | Globally Sourced |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.120.0065)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54840)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x7 3/4 L (U39666.100.0700)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 (WWG-CLPCZ-006)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0200)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- Zoro Select Clevis Pins