Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10
Mfr # WWG-CLPCZ-008
Zoro # G8509182
original price:
$11.29
9% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Carbon Steel
- Fastener Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG-CLPCZ-008
- Zoro # G8509182
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 1/4 in |
Fastener Length | 2 1/2 in |
Length | 2 1/2 in |
Overall Length | 2-1/2" |
Shank Length | 2 1/2 in |
Head Diameter | 3/8 in |
Maximum Usable Length | 2 1/4 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Without Pin |
Pin Head Type | Head |
Basic Material | Carbon Steel |
Fastener Finish | Zinc |
Material | Steel |
Item | Clevis Pin |
Finish | Zinc Plated |
Type | Cotterless |
Material Grade/Class | Grade 1010/Grade 1018 |
Product Type | Cotterless Clevis Pin |
Head Type | Headed |
Manufacturer Location | Globally Sourced |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 1/4 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 2 1/2 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- BUYERS PRODUCTS Buyers Products 5/8" Yellow Zinc Heavy-Duty Hitch Pin w/ Cotter - (HP6256WC)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg (65854)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx2 1/2 In L, Pk25 (MS16555-665)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1-1/2in, PK10 (WWG-CLPCZ-006)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 1 in., PK10 (WWG-CLPCZ-005)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2 in., PK10 (WWG-CLPCZ-007)
- ZORO SELECT Precision Clevis Pin 25 Usable Lg (PIN301M8X30)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- MIDWEST FASTENER 3/16" x 5/8" Zinc Plated Steel Single Hole Clevis Pins 25PK (34701)
- Zoro Select Clevis Pins