Shop All Clevis Pins
Zoro Select
Clevis Pin, Cotterless, 0.500x3, PK10
Mfr # 12-34
Zoro # G1075925
product price: $23.15
/pk 10, $2.32/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Product Information
- Brand Zoro Select
- MFR # 12-34
- Zoro # G1075925
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/2 in |
Fastener Length | 3 in |
Length | 3 in |
Overall Length | 3" |
Maximum Usable Length | 2 1/2 in |
Pin Diameter | 1/2 in |
Head Diameter | 5/8 in |
Shank Length | 3 in |
Description
Clevis Pin, Product Type Cotterless Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 1/2 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.120.1000)
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- SIMPSON STRONG-TIE 3 Stud Shoe/Screws (HSS2-2-SDS3)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7998-1420-4)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- ZORO SELECT Precision Clevis Pin 30 Usable Lg (PIN302M8X35)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0150)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x1 1/2 In L (WWG-CLPS-111)
- Zoro Select Clevis Pins