Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 5/8 in.
Mfr # U51798.062.0175
Zoro # G3391617
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51798.062.0175
- Zoro # G3391617
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Fastener Length | 1 3/4 in |
Length | 1 3/4 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.156 in |
Head Diameter Tolerance | +0.01/-0.008 in |
Minimum Hole Size | 0.151 in |
Shank Length | 1 3/4 in |
Maximum Usable Length | 1 33/64 in |
Pin Diameter | 5/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.008 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 7450 PK (FWUIS0250-7450P)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0037)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0225)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/8 in. (U51798.062.0350)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3015114-BX)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 3/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-CLPS-149)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- Zoro Select Clevis Pins