Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 5/16, PK5
Mfr # U51798.031.0125
Zoro # G3391949
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51798.031.0125
- Zoro # G3391949
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Dimensional Standards | ASME B18.8.1 |
Maximum Hole Size | 0.141 in |
Minimum Hole Size | 0.135 in |
Shank Length | 1 1/4 in |
Maximum Usable Length | 1 1/32 in |
Pin Diameter | 5/16 in |
Head Diameter Tolerance | +0.006/-0.014 in |
Head Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 1/32 in, Maximum Hole Size 0.141 in, Minimum Hole Size 0.135 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.006/-0.014 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00915)
- PRECISION BRAND Key Stock, 12 in L, 1/4 in W, 1/4 in H, Steel, 6 PK (14250)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 10 in Length (U07000.075.1000)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24AAPWNW)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0300)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0050)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0100)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- G.L. HUYETT Clevis Pin, Stl, 7/16x, 2 1/2 L, PK10 (WWG-CLPUZ-024)
- Zoro Select Clevis Pins