Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/8, PK5
Mfr # U51798.037.0150
Zoro # G3391827
product price: $16.25
/pk 5, $3.25/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51798.037.0150
- Zoro # G3391827
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Pin Diameter | 3/8 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 1 17/64 in |
Head Diameter | 33/64 in |
Maximum Hole Size | 0.156 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter Tolerance | +/-0.01 in |
Shank Length | 1 1/2 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 1250 PK (3116MSWS)
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA75)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA26)
- ZORO SELECT 0.375" D x 0.440" H Double End D Style Spring Leg Snap Button, 5 pk. (D182)
- ZORO SELECT Clevis Pin, Universal, 0.312x1 1/2 In, PK10 (WWG-CLPUZ-010)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3015118-BX)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN301M10X60)
- ZORO SELECT Clevis Pin, Steel, Plain, 1x2 3/8 In, PK5 (WWG-CLPSAE-010)
- Zoro Select Clevis Pins