Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 3/8, PK5
Mfr # U51798.037.0125
Zoro # G3391836
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51798.037.0125
- Zoro # G3391836
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Dimensional Standards | ASME B18.8.1 |
Head Diameter | 33/64 in |
Head Diameter Tolerance | +/-0.01 in |
Pin Diameter | 3/8 in |
Maximum Hole Size | 0.156 in |
Maximum Usable Length | 1 1/64 in |
Shank Length | 1 1/4 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.01 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (37C87KBC)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive #6-32 X 1-1/2in 18-8 Stainless Steel 25PK (9008680)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0112)
- ZORO SELECT Clevis Pin, Universal, 0.625x2 In, PK10 (WWG-CLPUZ-031)
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 2 in., PK10 (WWG-CLPCZ-013)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0125)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- Zoro Select Clevis Pins