Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8 Stainless Steel, 1/2 in.
Mfr # U51798.050.0500
Zoro # G3391635
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51798.050.0500
- Zoro # G3391635
- Country of Origin Multiple
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 5 in |
Length | 5 in |
Shank Length | 5 in |
Maximum Usable Length | 4 49/64 in |
Pin Diameter | 1/2 in |
Dimensional Standards | ASME B18.8.1 |
Minimum Hole Size | 0.151 in |
Head Diameter Tolerance | +0.01/-0.005 in |
Maximum Hole Size | 0.156 in |
Head Diameter | 5/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.156 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +0.01/-0.005 in, Dimensional Standards ASME B18.8.1, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Connection Type Drilled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0807-100)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated (LINK31212EZ)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0300)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0150)
- ZORO SELECT Clevis Pin, Std, 1018Zinc, 1 In x2 1/4 In L (WWG-CLPZ-232)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- ZORO SELECT Clevis Pin, Universal, 0.375x1 1/2 In, PK10 (WWG-CLPUZ-017)
- MIDWEST FASTENER 5/16" x 3" x 1/8" 18-8 Stainless Steel Single Hole Clevis Pins 3PK (75823)
- Zoro Select Clevis Pins