Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.375x1 1/2 L, PK5
Mfr # WWG-CLPS-175
Zoro # G2821296
product price: $8.25
/pk 5, $1.65/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-175
- Zoro # G2821296
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 1 17/64 in |
Fastener Length | 1 1/2 in |
Length | 1 1/2 in |
Overall Length | 1-1/2" |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Shank Length | 1 1/2 in |
Head Diameter | 33/64 in |
Maximum Usable Length | 1 17/64 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (U55067.037.2400)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.050.0450)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33600.018.0066)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (N04104.025.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x4 In L (WWG-CLPS-146)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN301M10X60)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0225)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- Zoro Select Clevis Pins