Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.312x1 3/8 L, PK5
Mfr # WWG-CLPS-137
Zoro # G3374375
original price:
$6.39
9% off
new price: $5.79
/pk 5, $1.16/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-137
- Zoro # G3374375
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1 5/32 in |
Fastener Length | 1 3/8 in |
Length | 1 3/8 in |
Overall Length | 1-3/8" |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 1 5/32 in |
Shank Length | 1 3/8 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.15 in |
Pin Diameter | 5/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 5/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 1 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041044GR)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02878)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61644)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPS-171)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/8 L, PK5 (WWG-CLPS-136)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 3/8 In, PK10 (WWG-CLPZ-095)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- Zoro Select Clevis Pins