Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.312x1 1/4 L, PK5
Mfr # WWG-CLPSBPS-056
Zoro # G0672077
original price:
$9.17
22% off
new price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPSBPS-056
- Zoro # G0672077
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 1 1/32 in |
Fastener Length | 1 1/4 in |
Length | 1 1/4 in |
Overall Length | 1-1/4" |
Minimum Hole Size | 0.135 in |
Maximum Usable Length | 1 1/32 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/4 in |
Maximum Hole Size | 0.15 in |
Head Diameter | 27/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 27/64 in, Maximum Usable Length 1 1/32 in, Maximum Hole Size 0.15 in, Minimum Hole Size 0.135 in, Shank Length 1 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Made in USA*, Pin Diameter 5/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK (M51390.160.0001)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (5ZB65)
- X1 TOOLS # 8 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1008x1)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x3/4L, PK5 (WWG-CLPSBPS-054)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1 L, PK5, Finish: Plain (WWG-CLPSBPS-055)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPSBPS-057)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0400)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- Zoro Select Clevis Pins