Shop All Clevis Pins
Zoro Select
Clevis Pin, 18-8, 0.250 x1/2 L, PK10
Mfr # WWG-CLPS-163
Zoro # G2530141
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # WWG-CLPS-163
- Zoro # G2530141
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 23/64 in |
Fastener Length | 1/2 in |
Length | 1/2 in |
Overall Length | 1/2" |
Pin Diameter | 1/4 in |
Maximum Usable Length | 23/64 in |
Head Diameter | 3/8 in |
Shank Length | 1/2 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK (Z8812)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 2500 PK (B07150.025.0050)
- ALLIED TITANIUM M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035471)
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 1/4 L, PK5 (WWG-CLPS-131)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 3/8 L, PK5 (WWG-CLPS-132)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0450)
- ZORO SELECT Clevis Pin, Steel, 0.438x1 3/16 In, PK25 (WWG-CLPSAE-005)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0450)
- SUBURBAN BOLT AND SUPPLY 3/8 X 1-1/4 CLEVIS PIN (A0550240116CP)
- Zoro Select Clevis Pins