Shop All Dock Bumpers
Zoro Select
Clearance Bar, 7-3/8" O.D., 80" L, Yellow
Mfr # HTGRD780YW
Zoro # G7770327
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7 3/8 in
- Overall Length 80 in
- Material Polyethylene
- Color Yellow
- Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Product Information
- Brand Zoro Select
- MFR # HTGRD780YW
- Zoro # G7770327
- UPC # 696859081576
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 7 3/8 in |
Overall Length | 80 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Clearance Bar |
Includes | Eye Hooks, Graphics Kit: (2) Sets of Numbers |
Description
Clearance Bar, Outside Dia. 7 3/8 in, Overall Length 80 in, Material Polyethylene, Color Yellow, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stackable Storage Bins, (8 L) (MBS-DR-8L)
- DAYTON Web Sling, Flat Eye and Eye, 18 ft L, 3 in W, Polyester, Yellow (1DNK4)
- VESTIL Steel Truck Dockplate, 6600 lb., 72 x 60 (SEH-7260)
- S-LINE 2" X 4' Eye To Eye, 2 Ply, Shrink-Wrapped, Basket 12,800 Lbs (20-EE2-9802X4)
- ZORO SELECT Dock Bumper, 1-11/16x2x24 In., Rubber (22NT59)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT Dock Bumper, 10x6x26 In., Rubber (26W581)
- ZORO SELECT Dock Bumper, 12x4-1/2x20 In., Rubber (26W575)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- Zoro Select Dock Bumpers