Shop All Dock Bumpers
Zoro Select
Clearance Bar, 5" O.D., 96" L, Yellow/Red
Mfr # HTGRD4596YR
Zoro # G7770290
original price:
$302.99
29% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5 in
- Overall Length 96 in
- Material Polyethylene
- Color Yellow/Red
- Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Product Information
- Brand Zoro Select
- MFR # HTGRD4596YR
- Zoro # G7770290
- UPC # 696859081606
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Outside Dia. | 5 in |
Overall Length | 96 in |
Details
Material | Polyethylene |
Color | Yellow/Red |
Item | Clearance Bar |
Includes | Eye Hooks, Graphics Kit: (2) Sets of Numbers |
Description
Clearance Bar, Outside Dia. 5 in, Overall Length 96 in, Material Polyethylene, Color Yellow/Red, Includes Eye Hooks, Graphics Kit: (2) Sets of Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Control Station, 2 Button, 1 Speed, Black (36900B)
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- ZORO SELECT Dock Bumper, 36x5-1/4x13 In. (22NT74)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- ZORO SELECT Clearance Bar, 7-3/8" O.D., 120" L, Yellow (HTGRD7120YW)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- ZORO SELECT Dock Bumper, 10x4-1/2x10-3/4 In., Rubber (5W823)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- ZORO SELECT Dock Bumper, 12x6x38 In., Rubber (26W589)
- Zoro Select Dock Bumpers